Motion
07842487

Made in USA
07842487

5,200 Lb Load Limit, 3/4" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-17" Closed Length
Mi Item #11680411
MFR #07842487
Price$145.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07842487

5,200 Lb Load Limit, 3/4" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-17" Closed Length
Mi Item #11680411
MFR #07842487

Mfr description
07842487 07842487 3/4"X6" JAW & JAW DROP
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.53/each

Specifications

Dimensions

  • Closed Length
    17 in
  • Take Up Length
    6 in
  • Thread Diameter
    3/4 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Load Capacity
    5200 lb
  • Material Grade
    1030
  • Type
    Jaw & Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)