Motion
07842560

Made in USA
07842560

7,200 (Jaw) Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-19-1/2" Closed Length
MI ITEM #11680412
MFR #07842560
List Price$321.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07842560

7,200 (Jaw) Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-19-1/2" Closed Length
MI ITEM #11680412
MFR #07842560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$321.18/each for your price

Overview

Mfr description
07842560 07842560 7/8"X6" JAW & JAW DROP
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Closed Length
    19-1/2 in
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1
  • Jaw Bend To Hold Length
    1-31/32 in
  • Jaw End To Hole Length
    29/32 in
  • Jaw Opening Width
    1-5/32 in
  • Jaw Pin Diameter
    3/4 in
  • Jaw Thickness
    9/16 in
  • Load Capacity
    7200 lb
  • Material Grade
    1035
  • Take Up Length
    6 in
  • Thread Diameter
    7/8 in
  • Type
    Jaw & Jaw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text