Motion
07842644

Made in USA
07842644

10,000 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-18" Closed Length
Mi Item #11680413
MFR #07842644
Price$337.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07842644

10,000 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Jaw & Jaw Turnbuckle-18" Closed Length
Mi Item #11680413
MFR #07842644

Mfr description
07842644 07842644 1"X6" JAW & JAW DROP F
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.55/each

Specifications

Dimensions

  • Closed Length
    18 in
  • Take Up Length
    6 in
  • Thread Diameter
    1 in

Details

  • Body Finish/Coating
    Hot Dipped Galvanized
  • Body Material
    Steel
  • Load Capacity
    10000 lb
  • Material Grade
    1030
  • Type
    Jaw & Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)