Motion
07849219

Made in USA
07849219

1/4-20, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 1/2" ID, 1" Shank Length
Mi Item #11680460
MFR #07849219
Price$13.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
07849219

1/4-20, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 1/2" ID, 1" Shank Length
Mi Item #11680460
MFR #07849219

Mfr description
07849219 07849219 1/4-20 7/8X1X2 (10PK)
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.55/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Overall Length
    2 in
  • Shank Length
    1 in
  • Thread Length
    7/8 in
  • Thread Size
    1/4-20

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)