Overview
Mfr description
07989833 07989833 1/2X4X24 H13 OVERSIZE
Specifications
- Thickness1/2 in
- Width4 in
- Length24 in
- Material SpecificationH13
- Length Tolerance+.1875 in/+.375 in
- Square Tolerance+0.010 in/+.015 in
- Thickness Tolerance+0.010 in//+0.015 in
- Width Tolerance+0.010 in/+0.015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data