Overview
Mfr description
07990146 07990146 7/8X1X36" D2 AIR HARD
Specifications
- Thickness0.8800 in
- Width1 in
- Length36 in
- Material SpecificationD-2
- Length Tolerance+ .250 in
- Square Tolerance+/- .001 in
- MaterialAir Hardening Tool Steel
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data