Overview
Mfr description
07990377 07990377 1X6X36" D2 AIR HARD GR
Specifications
- Thickness1 in
- Width6 in
- Length36 in
- Material SpecificationD-2
- Length Tolerance+ .250 in
- Square Tolerance+/- .001 in
- MaterialAir Hardening Tool Steel
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data