Overview
Mfr description
07990625 07990625 5/8X1-1/2X36" D2 AIR H
Specifications
- Thickness0.6300 in
- Width1-1/2 in
- Length36 in
- Material SpecificationD-2
- Length Tolerance+ .250 in
- Square Tolerance+/- .001 in
- MaterialAir Hardening Tool Steel
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data