1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08188021
3/4" ID x 1-1/8" OD, Steel Machine Tool Arbor Spacer - 0.05mm Thick
MI ITEM #
11680676
MFR #
08188021
List Price
$12.33
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188021
3/4" ID x 1-1/8" OD, Steel Machine Tool Arbor Spacer - 0.05mm Thick
MI ITEM #
11680676
MFR #
08188021
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08188021 08188021 3/4X1-1/8"X.002 10/PK
Specifications
Hardened
Hardened & Ground
Inner Diameter
3/4 in
Keyway Size
3/16 in
Material
Steel
Outer Diameter
1-1/8 in
Thickness
0.0020 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data