1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08188146
3/4" ID x 1-1/8" OD, Steel Machine Tool Arbor Spacer - 1.19mm Thick
MI ITEM #
11680688
MFR #
08188146
List Price
$13.63
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188146
3/4" ID x 1-1/8" OD, Steel Machine Tool Arbor Spacer - 1.19mm Thick
MI ITEM #
11680688
MFR #
08188146
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$13.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08188146 08188146 3/4X1-1/8"X.047 10/PK
Specifications
Hardened
Hardened & Ground
Inner Diameter
3/4 in
Keyway Size
3/16 in
Material
Steel
Outer Diameter
1-1/8 in
Thickness
0.0470 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data