1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08188294
1" ID x 1-1/2" OD, Steel Machine Tool Arbor Spacer - 0.51mm Thick
MI ITEM #
11680701
MFR #
08188294
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188294
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188294
1" ID x 1-1/2" OD, Steel Machine Tool Arbor Spacer - 0.51mm Thick
MI ITEM #
11680701
MFR #
08188294
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08188294 08188294 1"X.020 10/PK ARBOR SP
Specifications
Hardened
Hardened & Ground
Inner Diameter
1 in
Keyway Size
1/4 in
Material
Steel
Outer Diameter
1-1/2 in
Thickness
0.0200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data