1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08188310
1" ID x 1-1/2" OD, Steel Machine Tool Arbor Spacer - 0.79mm Thick
MI ITEM #
11680703
MFR #
08188310
List Price
$11.90
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188310
1" ID x 1-1/2" OD, Steel Machine Tool Arbor Spacer - 0.79mm Thick
MI ITEM #
11680703
MFR #
08188310
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$11.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08188310 08188310 1"X.031 10/PK ARBOR SP
Specifications
Hardened
Hardened & Ground
Inner Diameter
1 in
Keyway Size
1/4 in
Material
Steel
Outer Diameter
1-1/2 in
Thickness
0.0310 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data