Motion
08188336

Made in USA
08188336

1" ID x 1-1/2" OD, Steel Machine Tool Arbor Spacer - 1.58mm Thick
MI ITEM #11680705
MFR #08188336
List Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08188336

1" ID x 1-1/2" OD, Steel Machine Tool Arbor Spacer - 1.58mm Thick
MI ITEM #11680705
MFR #08188336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.30/each for your price

Overview

Mfr description
08188336 08188336 1"X.062 10/PK ARBOR SP

Specifications

  • Hardened
    Hardened & Ground
  • Inner Diameter
    1 in
  • Keyway Size
    1/4 in
  • Material
    Steel
  • Outer Diameter
    1-1/2 in
  • Thickness
    0.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text