1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188427
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188427
1-1/4" ID x 1-3/4" OD, Steel Machine Tool Arbor Spacer - 0.20mm Thick
MI ITEM #
11680713
MFR #
08188427
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08188427 08188427 1-1/4"X.008 10/PK ARBO
Specifications
Material
Steel
Thickness
0.0080 in
Inner Diameter
1-1/4 in
Outer Diameter
1-3/4 in
Keyway Size
5/16 in
Hardened
Hardened & Ground
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data