Motion
08188518

Made in USA
08188518

1-1/4" ID x 1-3/4" OD, Steel Machine Tool Arbor Spacer - 2.36mm Thick
MI ITEM #11680723
MFR #08188518
Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08188518

1-1/4" ID x 1-3/4" OD, Steel Machine Tool Arbor Spacer - 2.36mm Thick
MI ITEM #11680723
MFR #08188518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.65/each

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in
  • Keyway Size
    5/16 in
  • Outer Diameter
    1-3/4 in
  • Thickness
    0.0930 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Steel

Overview

Mfr description
08188518 08188518 1-1/4"X.093 10/PK ARBO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought