1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08188526
1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 0.03mm Thick
MI ITEM #
11680724
MFR #
08188526
Price
$20.58
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188526
1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 0.03mm Thick
MI ITEM #
11680724
MFR #
08188526
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$20.58
/each
Qty
Add to Cart
Specifications
Dimensions
Inner Diameter
1-1/2 in
Keyway Size
3/8 in
Outer Diameter
2-1/8 in
Thickness
0.0010 in
Details
Hardened
Hardened & Ground
Material
Steel
Overview
Mfr description
08188526 08188526 1-1/2"X.001 10/PK ARBO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought