Motion
08188559

Made in USA
08188559

1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 0.13mm Thick
Mi Item #11680727
MFR #08188559
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08188559

1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 0.13mm Thick
Mi Item #11680727
MFR #08188559

Mfr description
08188559 08188559 1-1/2"X.005 10/PK ARBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Inner Diameter
    1-1/2 in
  • Keyway Size
    3/8 in
  • Outer Diameter
    2-1/8 in
  • Thickness
    0.0050 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)