1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
08188609
1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 0.31mm Thick
MI ITEM #
11680732
MFR #
08188609
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 08188609
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
08188609
1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 0.31mm Thick
MI ITEM #
11680732
MFR #
08188609
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08188609 08188609 1-1/2"X.012 10/PK ARBO
Specifications
Hardened
Hardened & Ground
Inner Diameter
1-1/2 in
Keyway Size
3/8 in
Material
Steel
Outer Diameter
2-1/8 in
Thickness
0.0120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data