Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08188658

1-1/2" ID x 2-1/8" OD, Steel Machine Tool Arbor Spacer - 1.19mm Thick
MI ITEM #11680737
MFR #08188658

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08188658 08188658 1-1/2"X.047 10/PK ARBO

Specifications

  • Material
    Steel
  • Thickness
    0.0470 in
  • Inner Diameter
    1-1/2 in
  • Outer Diameter
    2-1/8 in
  • Keyway Size
    3/8 in
  • Hardened
    Hardened & Ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text