Motion
08189060

Made in USA
08189060

2 Inch Inside Diameter, 2-3/4 Inch Outside Diameter, 1/2 Inch Keyway Width, Steel Machine Tool Arbor Spacer Set - 0.001 to 0.125 Inch Thick, Use with Gang Cutters, Grinding Tools, Milling Cutters, Saws, Slitting Blades, 19 Pieces
Mi Item #11680740
MFR #08189060
Price$56.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
08189060

2 Inch Inside Diameter, 2-3/4 Inch Outside Diameter, 1/2 Inch Keyway Width, Steel Machine Tool Arbor Spacer Set - 0.001 to 0.125 Inch Thick, Use with Gang Cutters, Grinding Tools, Milling Cutters, Saws, Slitting Blades, 19 Pieces
Mi Item #11680740
MFR #08189060

Mfr description
08189060 08189060 2"ID X 2-3/4"OD 19 PC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.95/each

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Keyway Size
    1/2 in
  • Maximum Thickness
    0.1250 mm
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.0010, 0.0015, 0.0020, 0.0030, 0.0040, 0.0050, 0.0060, 0.0070, 0.0080, 0.0100, 0.0120, 0.0150, 0.0200, 0.0250, 0.0310, 0.0470, 0.0620, 0.0930, 0.1250 in

Details

  • Hardened
    Hardened & Ground
  • Material
    Steel
  • Number Of Pieces
    19
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)