Motion
09011057

Made in USA
09011057

5" Diam x 3" Hole x 1/4" Thick, 90/100 Grit Surface Grinding Wheel;Diamond, Coarse Grade
MI ITEM #11681426
MFR #09011057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09011057

5" Diam x 3" Hole x 1/4" Thick, 90/100 Grit Surface Grinding Wheel;Diamond, Coarse Grade
MI ITEM #11681426
MFR #09011057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09011057 09011057 COARSE DIAMOND WHEEL U
  • Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Hole Size
    3 in
  • Wheel Diameter
    5 in
  • Abrasive Material
    Diamond
  • Grade
    Coarse
  • Grit Number
    90/100
  • Features & Benefits
    Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought