Motion
09011065

Made in USA
09011065

5" Diam x 3" Hole x 1/4" Thick, 120/320 Grit Surface Grinding Wheel;Diamond, Medium Grade
MI ITEM #11681427
MFR #09011065
List Price$220.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09011065

5" Diam x 3" Hole x 1/4" Thick, 120/320 Grit Surface Grinding Wheel;Diamond, Medium Grade
MI ITEM #11681427
MFR #09011065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$220.25/each for your price

Overview

Mfr description
09011065 09011065 MED DIAMOND WHEEL USA
  • Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Hole Size
    3 in
  • Wheel Diameter
    5 in
  • Abrasive Material
    Diamond
  • Grade
    Medium
  • Grit Number
    120/320
  • Features & Benefits
    Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought