Motion
09011073

Made in USA
09011073

5" Diam x 3" Hole x 1/4" Thick, 400/600 Grit Surface Grinding Wheel;Diamond, Fine Grade
MI ITEM #11681428
MFR #09011073
Price$220.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09011073

5" Diam x 3" Hole x 1/4" Thick, 400/600 Grit Surface Grinding Wheel;Diamond, Fine Grade
MI ITEM #11681428
MFR #09011073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$220.25/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.
  • Grade
    Fine
  • Grit Number
    400/600

Overview

Mfr description
09011073 09011073 FINE DIAMOND WHEEL USA
  • Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought