Motion
09109059

Made in USA
09109059

1/2 to 3/4" Shaft Diam, 1-15/16" Long, 1/8" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11681432
MFR #09109059
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109059

1/2 to 3/4" Shaft Diam, 1-15/16" Long, 1/8" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11681432
MFR #09109059

Mfr description
09109059 09109059 .125"DX1-15/16"L 10/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Length
    1-15/16 in
  • Shaft Diameter Range
    3/4 in~1/2 in
  • Wire Diameter
    0.1250 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    MB Grade 2
  • PSC Code
    5306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)