Motion
09109109

Made in USA
09109109

1/2 to 5/8" Shaft Diam, 3" Long, 0.162" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11681437
MFR #09109109
Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109109

1/2 to 5/8" Shaft Diam, 3" Long, 0.162" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11681437
MFR #09109109

Mfr description
09109109 09109109 CG62"DX3"L 5/PK HITCH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.35/each

Specifications

Dimensions

  • Length
    3 in
  • Shaft Diameter Range
    5/8 in~1/2 in
  • Wire Diameter
    0.1620 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    MB Grade 2
  • PSC Code
    5306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)