Motion
09109133

Made in USA
09109133

3/4 to 1" Shaft Diam, 3-1/4" Long, 1/4" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Uncoated
Mi Item #11681440
MFR #09109133
Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109133

3/4 to 1" Shaft Diam, 3-1/4" Long, 1/4" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Uncoated
Mi Item #11681440
MFR #09109133

Mfr description
09109133 09109133 .250"DX3-1/4"L 2/PK HI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.85/each

Specifications

Dimensions

  • Length
    3-1/4 in
  • Shaft Diameter Range
    1 in~3/4 in
  • Wire Diameter
    0.2500 in

Details

  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Material Grade
    MB Grade 2
  • PSC Code
    5306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)