Motion
09109141

Made in USA
09109141

7/8 to 1" Shaft Diam, 4-1/16" Long, 0.31" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11681441
MFR #09109141
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109141

7/8 to 1" Shaft Diam, 4-1/16" Long, 0.31" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
Mi Item #11681441
MFR #09109141

Mfr description
09109141 09109141 .310"DX4-1/16"L 2/PK H
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Dimensions

  • Length
    4-1/16 in
  • Shaft Diameter Range
    1 in~7/8 in
  • Wire Diameter
    0.3100 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Material Grade
    MB Grade 2
  • PSC Code
    5306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)