Motion
09473893

Made in USA
09473893

30 Lb Bag Recycled Cotton Seed Granular Sorbent;Oil Only
Mi Item #11681643
MFR #09473893
Price$85.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09473893

30 Lb Bag Recycled Cotton Seed Granular Sorbent;Oil Only
Mi Item #11681643
MFR #09473893

Mfr description
09473893 09473893 30 LB GRANULAR OIL GAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.03/each

Specifications

Dimensions

  • Container Size
    30 lb

Details

  • Application
    Oil Only
  • Container Type
    Bag
  • Material
    Recycled Cotton Seed
  • Type
    Sorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)