Motion
09473919

Made in USA
09473919

25 Lb Bag Heat-Treated Peat Moss Granular Absorbent;Universal Use
Mi Item #11681646
MFR #09473919
Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09473919

25 Lb Bag Heat-Treated Peat Moss Granular Absorbent;Universal Use
Mi Item #11681646
MFR #09473919

Mfr description
09473919 09473919 3CU FT 25 BAG SPHAGNUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.63/each

Specifications

Dimensions

  • Container Size
    25 lb

Details

  • Application
    Universal
  • Container Type
    Bag
  • Material
    Heat-Treated Peat Moss
  • Type
    Sorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)