Motion
09473927

Made in USA
09473927

30 Lb Bag Recycled Fiber Sorbent Granular Sorbent;Universal Use
Mi Item #11681647
MFR #09473927
Price$88.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09473927

30 Lb Bag Recycled Fiber Sorbent Granular Sorbent;Universal Use
Mi Item #11681647
MFR #09473927

Mfr description
09473927 09473927 4 CU FT BAG VERMICULIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.18/each

Specifications

Dimensions

  • Container Size
    30 lb

Details

  • Application
    Universal
  • Container Type
    Bag
  • Material
    Recycled Fiber Sorbent
  • Type
    Sorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)