Motion
09782756

Made in USA
09782756

55 Gal Drum Lifter;3,000 Lb Capacity, For 1 Drum
Mi Item #11681704
MFR #09782756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09782756

55 Gal Drum Lifter;3,000 Lb Capacity, For 1 Drum
Mi Item #11681704
MFR #09782756

Mfr description
09782756 09782756 HOOK/FORKLIFT H.D.MSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Information
    Heavy Duty
  • For Drum Capacity
    55 gal
  • Load Capacity
    3,000 lb
  • Number Of Drums
    1
  • Type
    Drum Lifter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)