Motion
09799024

Made in USA
09799024

40 Inch, Pivot Friction, Wall Mounted, Incandescent, Yellow, Dock Light;100 Watt, 110 Volt, Nonmagnifying
MI ITEM #11681717
MFR #09799024
Price$433.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09799024

40 Inch, Pivot Friction, Wall Mounted, Incandescent, Yellow, Dock Light;100 Watt, 110 Volt, Nonmagnifying
MI ITEM #11681717
MFR #09799024

Mfr description
09799024 09799024 40" DOUBLE STRUT MSC D
  • Dock lights are used offer a long life and low maintenance cost in loading dock applications. They are commonly used for industrial, manufacturing and warehousing applications.
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light. These lamps are based off of original lighting technology. Light output and lifespan of newer technology has surpassed that of Incandescents.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$433.43/each

Specifications

Dimensions

  • Arm Length
    40 in
  • Wattage
    100 W

Details

  • Adjustable Arm Type
    Pivot Friction
  • Color
    Yellow
  • Fixture Type
    Dock Light
  • Lamp Type
    Incandescent
  • Magnification
    1 x
  • Mounting Type
    Wall Mount
  • PSC Code
    6210
  • Standards Met
    cUL Listed, UL
  • Voltage
    110 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)