Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09799081

114 Inch, Pivot Friction, Wall Mounted, Incandescent, Yellow, Dock Light;100 Watt, 220/240 Volt, Nonmagnifying
MI ITEM #11681721
MFR #09799081

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09799081 09799081 114" DOUBLE STRUT MSC
  • Dock lights are used offer a long life and low maintenance cost in loading dock applications. They are commonly used for industrial, manufacturing and warehousing applications.
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light. These lamps are based off of original lighting technology. Light output and lifespan of newer technology has surpassed that of Incandescents.

Specifications

  • Adjustable Arm Type
    Pivot Friction
  • Arm Length
    114 in
  • Color
    Yellow
  • Fixture Type
    Dock Light
  • Lamp Type
    Incandescent
  • Magnification
    1 x
  • PSC Code
    6210
  • Mounting Type
    Wall Mount
  • Standards Met
    cUL Listed, UL
  • Voltage
    220/240 V
  • Wattage
    100 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought