Motion
31937618

Made in USA
31937618

12" x 12" x 1-1/2" Black Neoprene Spring Blend Sheet 65 to 75 Shore A, 1,000 psi Tensile Strength, -20 to 170°F, Premium/High Grade
MI ITEM #11681890
MFR #31937618
List Price$207.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31937618

12" x 12" x 1-1/2" Black Neoprene Spring Blend Sheet 65 to 75 Shore A, 1,000 psi Tensile Strength, -20 to 170°F, Premium/High Grade
MI ITEM #11681890
MFR #31937618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$207.18/each for your price

Overview

Mfr description
31937618 31937618 1 1/2THK X12W X12L1 NE

Specifications

  • Color
    Black
  • Durometer Shore A
    65 - 75
  • Grade
    Premium/High Grade
  • Length
    12 in
  • Material
    Neoprene Spring Blend
  • Maximum Temperature
    170.000 °F
  • Minimum Temperature
    -20.000 °F
  • Tensile Strength
    1000
  • Thickness
    1-1/2 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text