Motion
31937626

Made in USA
31937626

12" x 12" x 2" Black Neoprene Spring Blend Sheet 65 to 75 Shore A, 1,000 psi Tensile Strength, -20 to 170°F, Premium/High Grade
MI ITEM #11681891
MFR #31937626
Price$327.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31937626

12" x 12" x 2" Black Neoprene Spring Blend Sheet 65 to 75 Shore A, 1,000 psi Tensile Strength, -20 to 170°F, Premium/High Grade
MI ITEM #11681891
MFR #31937626

Mfr description
31937626 31937626 2 THK X12W X12L1 NEOPR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.45/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    1000
  • Thickness
    2 in
  • Width
    12 in

Details

  • Color
    Black
  • Durometer Shore A
    65 - 75
  • Grade
    Premium/High Grade
  • Material
    Neoprene Spring Blend
  • Maximum Temperature
    170.000 °F
  • Minimum Temperature
    -20.000 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)