Motion
31939283

Made in USA
31939283

12" x 12" x 1/8" Black Butyl Sheet 50 to 60 Shore A, 1,000 psi Tensile Strength, -40 to 225°F
Mi Item #11681913
MFR #31939283
Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31939283

12" x 12" x 1/8" Black Butyl Sheet 50 to 60 Shore A, 1,000 psi Tensile Strength, -40 to 225°F
Mi Item #11681913
MFR #31939283

Mfr description
31939283 31939283 1/8THK X12W X12L1 BUTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.08/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    1000
  • Thickness
    1/8 in
  • Width
    12 in

Details

  • Color
    Black
  • Durometer Shore A
    50 - 60
  • Material
    Butyl
  • Maximum Temperature
    225.000 °F
  • Minimum Temperature
    -40.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)