Motion
31940059

Made in USA
31940059

12" x 12" x 1/16" Black Viton Sheet 70 to 80 Shore A, 1,500 psi Tensile Strength, -20 to 400°F, Specification Grade/MIL-R-83248
Mi Item #11681924
MFR #31940059
Price$91.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31940059

12" x 12" x 1/16" Black Viton Sheet 70 to 80 Shore A, 1,500 psi Tensile Strength, -20 to 400°F, Specification Grade/MIL-R-83248
Mi Item #11681924
MFR #31940059

Mfr description
31940059 31940059 1/16THK X12W X12L1 SPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.33/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    1500
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Color
    Black
  • Durometer Shore A
    70 - 80
  • Grade
    Specification Grade/MIL-R-83248
  • Material
    Viton
  • Maximum Temperature
    400.000 °F
  • Minimum Temperature
    -20.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)