Motion
31940075

Made in USA
31940075

12" x 12" x 1/8" Black Viton Sheet 70 to 80 Shore A, 1,500 psi Tensile Strength, -20 to 400°F, Specification Grade/MIL-R-83248
MI ITEM #11681925
MFR #31940075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31940075

12" x 12" x 1/8" Black Viton Sheet 70 to 80 Shore A, 1,500 psi Tensile Strength, -20 to 400°F, Specification Grade/MIL-R-83248
MI ITEM #11681925
MFR #31940075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31940075 31940075 1/8THK X12W X12L1 SPEC

Specifications

  • Color
    Black
  • Durometer Shore A
    70 - 80
  • Grade
    Specification Grade/MIL-R-83248
  • Length
    12 in
  • Material
    Viton
  • Maximum Temperature
    400.000 °F
  • Minimum Temperature
    -20.000 °F
  • Tensile Strength
    1500
  • Thickness
    1/8 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text