Motion
31941792

Made in USA
31941792

48" x 36" x 1/2" Gray Polyethylene Foam Sheet -110 to 212°F
Mi Item #11681944
MFR #31941792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31941792

48" x 36" x 1/2" Gray Polyethylene Foam Sheet -110 to 212°F
Mi Item #11681944
MFR #31941792

Mfr description
31941792 31941792 1/2THK X 36W X 48L PLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 in
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Color
    Gray
  • Foam Structure
    Closed Cell
  • Material
    Polyethylene Foam
  • Maximum Temperature
    212.000 °F
  • Minimum Density
    2 lb cu ft
  • Minimum Temperature
    -110.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)