Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31944077

12" x 12" x 3/8" Orange-Red Silicone Foam Sheet Adhesive Backing, -103 to 450°F
MI ITEM #11681991
MFR #31944077

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31944077 31944077 ADHS BK 3/8THK X12X12

Specifications

  • Backing Type
    Adhesive
  • Color
    Orange-Red
  • Foam Structure
    Closed Cell
  • Length
    12 in
  • Material
    Silicone Foam
  • Maximum Temperature
    450.000 °F
  • Minimum Temperature
    -103.000 °F
  • Thickness
    3/8 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought