Motion
31945397

Made in USA
31945397

30" Long x 30" Wide x 1/8" Thick, Aramid & SBR Sheet Gasketing 1,200 Max psi, White
MI ITEM #11682002
MFR #31945397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31945397

30" Long x 30" Wide x 1/8" Thick, Aramid & SBR Sheet Gasketing 1,200 Max psi, White
MI ITEM #11682002
MFR #31945397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31945397 31945397 1/8THK X30W X30L ARAMI

Specifications

  • Color
    White
  • Length
    30 in
  • Material
    Aramid/SBR
  • Maximum Working Pressure
    1200 psi
  • Thickness
    1/8
  • Width
    30 in
  • Overall Width
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text