Motion
31945405

Made in USA
31945405

60" Long x 30" Wide x 1/64" Thick, Aramid & SBR Sheet Gasketing 1,200 Max psi, White
MI ITEM #11682003
MFR #31945405
List Price$69.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31945405

60" Long x 30" Wide x 1/64" Thick, Aramid & SBR Sheet Gasketing 1,200 Max psi, White
MI ITEM #11682003
MFR #31945405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.93/each for your price

Overview

Mfr description
31945405 31945405 1/64THK X30W X60L ARAM

Specifications

  • Thickness
    1/64
  • Width
    30 in
  • Length
    60 in
  • Color
    White
  • Material
    Aramid/SBR
  • Maximum Working Pressure
    1200 psi
  • Overall Width
    30 in
  • Overall Length
    60 in
  • Overall Thickness
    1/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text