Motion
31945454

Made in USA
31945454

60" Long x 60" Wide x 1/64" Thick, Aramid & SBR Sheet Gasketing 1,200 Max psi, White
MI ITEM #11682005
MFR #31945454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31945454

60" Long x 60" Wide x 1/64" Thick, Aramid & SBR Sheet Gasketing 1,200 Max psi, White
MI ITEM #11682005
MFR #31945454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31945454 31945454 1/64THK X60W X60L ARAM

Specifications

  • Color
    White
  • Length
    60 in
  • Material
    Aramid/SBR
  • Maximum Working Pressure
    1200 psi
  • Thickness
    1/64
  • Width
    60 in
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text