Motion
31945496

Made in USA
31945496

Gasket Sheet - 1/8 Thick, 60 in Width, 60 in Length, White Color
Mi Item #11682006
MFR #31945496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31945496

Gasket Sheet - 1/8 Thick, 60 in Width, 60 in Length, White Color
Mi Item #11682006
MFR #31945496

Mfr description
31945496 31945496 1/8THK X60W X60L ARAMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    60.0000 in
  • Thickness
    1/8
  • Width
    60 in

Details

  • Color
    White
  • Material
    Aramid
  • Maximum Temperature
    750 °F
  • Maximum Working Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)