1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31945819
36" Long x 36" Wide x 3/32" Thick, Composition Cork Sheet Gasketing Tan
MI ITEM #
11682010
MFR #
31945819
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
Made in USA 31945819
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31945819
36" Long x 36" Wide x 3/32" Thick, Composition Cork Sheet Gasketing Tan
MI ITEM #
11682010
MFR #
31945819
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31945819 31945819 3/32THK PLAIN BACK COR
Specifications
Thickness
3/32
Width
36 in
Length
36 in
Color
Tan
Material
Composition Cork
Overall Width
36 in
Overall Length
36 in
Overall Thickness
3/32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data