1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31945892
36" Long x 36" Wide x 1/4" Thick, Composition Cork Sheet Gasketing Tan
MI ITEM #
11682015
MFR #
31945892
Price
$252.18
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
Made in USA 31945892
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31945892
36" Long x 36" Wide x 1/4" Thick, Composition Cork Sheet Gasketing Tan
MI ITEM #
11682015
MFR #
31945892
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$252.18
/each
Qty
Add to Cart
Specifications
Dimensions
Length
36 in
Overall Length
36 in
Overall Thickness
1/4
Overall Width
36 in
Thickness
1/4
Width
36 in
Details
Color
Tan
Material
Composition Cork
Overview
Mfr description
31945892 31945892 1/4THK ADHSV BACK CORK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought