1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31946015
Gasket Sheet - 1/4 Thick, 36 in Width, 36 in Length
MI ITEM #
11682022
MFR #
31946015
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
Made in USA 31946015
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31946015
Gasket Sheet - 1/4 Thick, 36 in Width, 36 in Length
MI ITEM #
11682022
MFR #
31946015
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31946015 31946015 1/4THK X36W X36L CORK/
Specifications
Thickness
1/4
Width
36 in
Length
36 in
Material
Neoprene
Overall Width
36.0000 in
Overall Length
36.0000 in
Overall Thickness
0.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought