1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31972847
12" Long x 1/8" High x 1/8" Wide, Zinc-Plated Oversized Key Stock - C1018 Steel
MI ITEM #
11682212
MFR #
31972847
List Price
$19.26
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31972847
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31972847
12" Long x 1/8" High x 1/8" Wide, Zinc-Plated Oversized Key Stock - C1018 Steel
MI ITEM #
11682212
MFR #
31972847
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$19.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31972847 31972847 1/8 SQ 5-PACK KEYSTOCK
Specifications
Material
Steel
Type
Oversized Key Stock
Length
12 in
Finish Coating
Zinc-Plated
Number Of Pieces
5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought