Motion
31972920

Made in USA
31972920

Keystock - Oversized Key Stock, 0.1875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682213
MFR #31972920
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972920

Keystock - Oversized Key Stock, 0.1875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682213
MFR #31972920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.23/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    0.1875 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    5
  • Type
    Oversized Key Stock

Overview

Mfr description
31972920 31972920 3/16 SQ 5-PACK KEYSTOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought