Motion
31973175

Made in USA
31973175

Keystock - Oversized Key Stock, 0.3750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682215
MFR #31973175
Price$32.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31973175

Keystock - Oversized Key Stock, 0.3750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682215
MFR #31973175

Mfr description
31973175 31973175 (PK 5)3/8 SQ X 12"L ZI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.13/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    0.3750 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    5
  • Type
    Oversized Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)